Select Country and Language Canada / French
Changer de pays
MTG-10 | VIKING ELECTRONICS

VIKING ELECTRONICS | MTG-10 | Multi-Tone Generator with 10 Different Tones

  • Réf. fabricant MTG-10
  • PART #250500
Description

Viking's model MTG-10 is a multi-tone generator designed to add multiple contact-controlled audio tones to paging systems or 600 ohm inputs.



The MTG-10's audio input can be connected to any paging source, such as a phone system paging port or backound music. When a contact closure is provided to one of the inputs, the paging or background music is faded out and the appropriate tone is generated over the paging system. The siren or the evacuation whoop always have priority and over-ride any othe r tone being generated.



The MTG-10 can also be configured to provide a tone every 15 seconds to notify callers that their conversation is being recorded.



Must be a reseller to purchase this product

Caractéristiques
  • Siren
  • Interrupted 784Hz Tone
  • Door Chime (Ding-Dong)
  • Warble (Electronic Ring)
  • Double Gong
  • Evacuation Whoop (ANSI/NFPA compliant, temporal slow whoop)
  • Telephone Recording Disclosure Tone (500ms beep, every 15 seconds)
  • Double Chime
  • Quadruple Chime
  • Buzz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires