Select Country and Language Canada / French
Changer de pays
MTMS15 | XCEEDID

XCEEDID | MTMS15 | Multi-Technology Magnetic Stripe Reader, 5" Read Range, 5 to 16 VDC, 13.56 Megahertz, 125 Kilohertz, 4.43" Length x 5.17" Width x 1.15" Height, PBT Polymer

  • Réf. fabricant MTMS15
  • PART #507855
Color: BLACK
Format: MULTIPLE FORMATS
Frequency: MULTIPLE
Mounting: SURFACE MOUNT
Product Type: CARD AND KEYPAD
Read Format: MULTI-FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Caractéristiques
  • Accommodates Interior, Exterior, Metal and Non-Metal Installation Environments
  • Recognizes Magnetic Stripe Credentials, Most Proximity Credentials and AptiQ Smart Credentials (MIFARE Classic and MIFARE DESFire TM EV1)
  • NFC Compatible, Reads AptiQmobile TM Credentials
  • Quick-Connect Cable for Easy Installation
  • Simple Wiring Color Scheme is Identical to Most Readers in the Market
  • Easy-To-Install Mounting Bracket
  • Tri-State LED (Red, Green, Amber) Visual Indicator and Audio Feedback Representing Status a Activity Information, Easily Discernible for the Audibly or Visually Impaired
  • Wiegand or RS-485 Output for Simple Interface with Most Access Control Panels
  • Multiple reader cover color options
  • Magnetic Stripe Track 2 Default, Tracks 1 and 3 Configurabe
Infos techniques et normes

FIPS 201-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires