Select Country and Language Canada / French
Changer de pays
MTX-8485C | AMERICAN FIBERTEK

AMERICAN FIBERTEK | MTX-8485C | 4-channel transmitter RS-422 code 5.0 km

  • Réf. fabricant MTX-8485C
  • PART #258392
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Description

The American Fibertek 8000 Series products transmit four to eight channels of high-quality video with an additional channel of bi-directional data on one single multimode optical fiber. Designed to be completely transparent to all camera and monitor manufacturers, this system requires no field adjustments at installation or additional maintenance thereafter. Diagnostic indicators provide a quick visual indication of system status. Equipment may be mounted as standalone modules or rack units by the position of the mounting brackets.

Must be a reseller to purchase this product

Caractéristiques
  • For distances up to 25 km (15+ miles), consult AFI
  • Real-time video transmission
  • Full color transmission
  • Diagnostic indicators for video, power and optical presence
  • Compatible with NTSC, RS170A, RS343A, AL, CCIR standards
  • Compatible with Baxall, Betah
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires