Select Country and Language Canada / French
Changer de pays
MUX-2D-QAM | BLONDER TONGUE

BLONDER TONGUE | MUX-2D-QAM | 8VSB/QAM Multiplexer

  • Réf. fabricant MUX-2D-QAM
  • PART #443021
Combiner: ACTIVE
Mounting: RACK MOUNT
Number of Ports: 2 PORT
Signal Type: DIGITAL
Description

The MUX-2D-QAM is designed to allow CATV operators to multiplex two digital channels received in either 8VSB or QAM format to a single QAM output channel for delivery over a standard coaxial distribution network. It accepts up to two (2) 8VSB or clear QAMThe MUX-2D-QAM is designed to allow CATV operators to multiplex two digital channels received in either 8VSB or QAM format to a single QAM output channel for delivery over a standard coaxial distribution network. It accepts up to two (2) 8VSB or cle ar QAM channels and aggregates them onto one QAM RF output in the 54-864 MHz range. The MUX-2D-QAM provides the capability to filter program streams and to assign major/minor or a single 4-digit channel number to each. The MUX-2D-QAM also provides Emer gency Alert System (EAS) program switching through ASI input and terminal block contacts. The EAS input source, which must be in ASI format, can be shared among multiple MUX-2D-QAM units by looping it from one to another unit without the need for exter nal splitting.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Supports MPEG-2 Transport Stream Tables: PAT, PMT, MGT, RRT, STT, & VCT
  • Re-maps duplicate PIDs, Program Numbers, and Minor Channel Numbers
  • Allows sharing of the EAS input source among multiple units
  • User-defined major/minor or 4-digit CATV virtual
  • Supports MPEG-2 Transport Stream Tables: PAT, PMT, MGT, RRT, STT, & VCT
  • Re-maps duplicate PIDs, Program Numbers, and Minor Channel Numbers
  • Allows sharing of the EAS input source among multiple units
  • User-defined major/minor or 4-digit CATV virtual channels
  • EAS input replaces up to 12 program streams
  • Supports PID filtering & PSIP re-assignment
  • Provides QAM 256 Output at 38.8 Mbps
  • Accepts ASI input as EAS input source
  • User-defined QAM Output Parameters
  • Maintains MPEG-2 mapping
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires