Select Country and Language Canada / French
Changer de pays
MVC-FIVA4-ENC2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | MVC-FIVA4-ENC2 | IVA 4.0 FOR DUAL CHANNEL ENCODER

  • Réf. fabricant MVC-FIVA4-ENC2
  • PART #410260
Type: CHANNEL LICENSE
Description

The sixth generation of the Bosch Intelligent Video Analysis system with an improved algorithm, IVA 4.50, is the guard-assistant system of choice when you need reliable video motion detection for indoor or outdoor use. IVA 4.50 is state-of-the-art intelligent video analysis that reliably detects, tracks, and analyzes moving objects while suppressing unwanted alarms from spurious sources in the image. IVA 4.50 is a licensed option already fully prepared in Dinion2X IP IVA, FlexiDome2X IP IVA, AutoDome G4 IP(H.264) IVA, AutoDome Easy II IP IVA, and AutoDome Easy HD IVA cameras, as well as the VIP XF families of encoders. The functionality built into IVA 4.50 cameras and encoders is able to detect idle and removed objects as well as loitering, multiple line crossing, and trajectories. IVA 4.50 supports head detection and also optical flow detection of objects in a video surveillance scene, and basic crowd detection as the new feature. Configurable detection filters and advanced tracking improve reliability and reduce operator work load. IVA 4.50 comes with the enhanced calibration tool to allow the calibration of the camera within a few minutes.

Must be a reseller to purchase this product

Caractéristiques
  • Embedded analytics eliminates dedicated PCs and associated software maintenance
  • Detects idle/removed object, loitering, and line-crossing
  • Displays/detects object trajectories, speed, direction, heads and color
  • Optical flow detection of objects in a surveillance scene
  • Creates metadata for forensic searching of recorded video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires