Select Country and Language Canada / French
Changer de pays
MVGA15P-P-12HR | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | MVGA15P-P-12HR | Pro AV/IT Series micro VGA HD15 plug to plug cable, 12ft

  • Réf. fabricant MVGA15P-P-12HR
  • PART #510524
Description

Comprehensive Pro AV/IT Series Micro HD15 VGA cables are perfect for those tight spaces where a full size HD15 connector would be too large. These micro HD15 male to female cables are true high resolution construction with three individually 95% shielded

Caractéristiques
  • Micro HD15 Male to HD15 Male
  • Designed to support high-resolution imaging up to QXGA 2048x1536
  • 3 individually 95% tinned copper braid shielded coaxes
  • 100% aluminum foil shield wrap provides extra coverage
  • Micro molded design for easy connecting in tigh
Applications

Comprehensive Pro AV/IT Series Cables have been trusted by Pro AV and I.T. systems integrators because of their legendary reliability, performance and value. That's why they have been the "go to" cable worldwide for boardrooms, classrooms, data centers, s

Spécifications
  • Performance Grade: Better
  • Connector Type 1: HD15 Male
  • Connector Type 2: HD15 Male
  • Resolution: 2048x1536
  • Gauge: 32AWG
  • Center Conductor: Tinned Copper
  • Connector Finish: Nickel
  • Shielding: Triple Shielded, Inner 95% Tinned Copper Wrap and 100% Aluminum
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires