Select Country and Language Canada / French
Changer de pays
MX-C5-02 | SIEMON COMPANY

SIEMON COMPANY | MX-C5-02 | Tool-Less Max Module, Angled 5e Comp, T568A/B, White

  • Réf. fabricant MX-C5-02
  • PART #215139
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

The tool-less MAX 5e module provides category 5e system performance and user-friendly installation features. Our tool-less termination allows all eight conductors to be terminated simultaneously when the termination cap is pressed into place. The compa ct size provides high-density connectivity in the work area and telecommunications room.

This part has been discontinued by the supplier.

Caractéristiques
  • Easy termination - No termination tools required
  • High-density solutions - Slim design allows outlet to be sidestackable
  • Proven performance - Patented multi-planar pair balancing technology provides category 5e system performance
  • Easy installation - Flexible mounting tab allows installation from front or rear of faceplate and secures module into the faceplate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires