Select Country and Language Canada / French
Changer de pays
MX-E2F-02 | SIEMON COMPANY

SIEMON COMPANY | MX-E2F-02 | Max Duplex Mounting Frame For 2 Flat Max Modules, White

  • Réf. fabricant MX-E2F-02
  • PART #245197
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Siemon's MAX mounting frames provide a solution for installing MAX modules in an environment where electrical Duplex or Designer style faceplates are desired. They are compatible with any Duplex or Designer style faceplate. The frames have recently been enhanced with mounting ears to keep frames flush. The ears can also be detached and used as spacers between the frames and mounting boxes.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires