Select Country and Language Canada / French
Changer de pays
MX-FP-D-08-02 | SIEMON COMPANY

SIEMON COMPANY | MX-FP-D-08-02 | Faceplate, Double Gang, 8 Openings, MX, White

  • Réf. fabricant MX-FP-D-08-02
  • PART #222693
Color: WHITE
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 8
Description

The MAX modular faceplates combine high capacity with aesthetics providing a fresh look to match today's technologies. The faceplates are designed to be used with angled or flat MAX modules. Its durable finish masks minor scuffs that may occur during daily usage.

Caractéristiques
  • Quick Identification Slide-in color-coded icons allow users to instantly identify different types of devices or applications
  • Variety Faceplates available in black, white, bright white, gray, ivory, and light ivory
  • Multimedia Complete multimedia support
  • Density Options Single and double gang faceplates available
  • Labels Sheets of designation labels can be ordered for use with printers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires