Select Country and Language Canada / French
Changer de pays
MX-MMO-02 | SIEMON COMPANY

SIEMON COMPANY | MX-MMO-02 | Max Multimedia Outlet 18-Port, White

  • Réf. fabricant MX-MMO-02
  • PART #249150
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 18
Description

This low-profile multi-user/multimedia surface mount box is unsurpassed in features and flexibility, and is ideal for use as a multi-user telecommunications outlet assembly (MUTOA) as specified in ANSI/TIA/EIA-568-B.1. It provides storage area for up to 12m (39.4 ft.) of buffered optical fiber cable using our optional fiber management tray and at least 2m (6.6 ft.) of 4-pair twisted pair cable in the base, while maintaining a minimum bend radius of 30mm (1.2 in.).

Caractéristiques
  • Storage capacity - Provides TIA compliance for cable slack while maintaining minimum bend radius requirements
  • Entries - Breakout on four sides for cable/raceway entry
  • Fiber management - Space for optional fiber management tray
  • Housing snaps together - A captive screw is included for added security
  • Cable tie anchor points - For cable management
  • Versatility - MAX MUTOA accommodates any combination of up to 18 ports of mixed media or up to 36 fiber ports
  • US and european compatible - Compatible with any standard single or double gang electrical box including european standards, screws and adhesive-backed tape included; magnets optional
  • Durability - UV resistant, high impact plastic prevents color fading and provides added durability
  • Quick identification - Write-on surface for additional identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires