Select Country and Language Canada / French
Changer de pays

SIEMON COMPANY | MX-PNL-72 | Copper, Patch Panel, MAX, Empty, UTP, 72 Openings, Flat, 2U, Black, Detached Wire Manager

  • Réf. fabricant MX-PNL-72
  • PART #313167
Number of Ports: 72
Ports: 72-port
RMS: 2
Rack Units: 2
Vendor No.: MX-PNL-48

MAX patch panels provide a flexible, high density termination solution for the telecommunications room. Using the full line of MAX modules (available separately), the panel can be configured for a variety of multimedia applications. Blank modules can be used to reserve ports for future capacity. When used as a part of System 6 warranty the MAX patch panel supports TSB-155 providing applications assurance for 10GBASE-T up to 55 meters.

  • Installer Friendly Panels can be mounted directly on standard 19 inch relay rack or cabinet
  • Durability Lightweight, high strength brushed aluminum with black anodized protective finish
  • Multimedia Capability Mix and match a variety of RJ45, fiber and coax MAX modules
  • Versatility Combines modular design with high density for ultimate flexibility
  • Quick Identification Bold port numbering enables quick identification of outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires