Select Country and Language Canada / French
Changer de pays

SIEMON COMPANY | MX-PNLA-48 | Copper, Patch Panel, MAX, Empty, UTP, 48 Openings, Angled, 2U, Black, without Wire Manager

  • Réf. fabricant MX-PNLA-48
  • PART #282006
Number of Ports: 48
Ports: 48-port
RMS: 2
Rack Units: 2

Siemon's MAX series angled patch panels route cables directly into the vertical cable managers eliminating the need for horizontal cable management between panels.

  • Combines modular design with high density
  • Capable of supporting multiple media types using a variety of MAX modules
  • Available in 1 and 2 RMS versions
  • Includes panel designation area for identifying multiple patch panels
  • Lightweight, high strength brushed aluminum with black anodized protective finish
  • Bold port ID's provide ready identification
  • Port Panel
  • Type: Angled
  • Number Of Ports: 48
  • Rack Mount Space: 2
  • Loaded: No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires