Select Country and Language Canada / French
Changer de pays
MX-SM1-20 | SIEMON COMPANY

SIEMON COMPANY | MX-SM1-20 | Surface Mount Box, 1 Opening, MX, Ivory

  • Réf. fabricant MX-SM1-20
  • PART #308520
Color: IVORY
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

Siemon is proud to introduce its line of surface mount boxes, newly redesigned with our customer's needs in mind. Siemon surface mount boxes allow all standard MAX modules (ordered separately) and SC and LC fiber adapters to be used in surface mount applications. The compact and easily installed design offers multiple cable management features and supports UTP, Screened, coax and TERA cabling styles, as well as fiber. Available in 1, 2, 4 and 6 port configurations, these products feature 10G optimized jack spacing for superior next performance.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires