Select Country and Language Canada / French
Changer de pays
MX4-100TX | AMERICAN FIBERTEK

AMERICAN FIBERTEK | MX4-100TX | 10/100BASE-T 4-port copper TX

  • Réf. fabricant MX4-100TX
  • PART #369092
Design Features: FIXED PORT CONFIGURATION
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 1-4
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

American Fibertek's V'nes MX Media Converter series enables network managers to connect 10/100 Fast Ethernet or 1,000 Mbps GigE twisted-pair to fiber optic cabling for wide bandwidth, cost-effective short or long distance transmission. Multiple port design reduces installation and cable allowing for multiple inputs to run on a single path. The Media Converter MX series provides optional single fiber WDM technology combining dual fiber cable into single cable for greater cost savings. Front panel LEDs provide easy status checking along with Link Fault Pass Through and MDI/MDI-X for easy installation. When combined with Commander series switch products, the MX provides easy, and cost-effective solutions to convert any number of ports from twisted pair to fiber. The MX product line is available as standalone modules that can also be directly inserted into a modular rack and SR-20 compatible rack modular cards.

Caractéristiques
  • Available in 10/100 and 10/100/1000 forms for both Ethernet and single and multimode fiber
  • Different speeds can be mixed on either type of product
  • Dual Ethernet ports allow for connection of two network devices
  • Standalone units easy to convert to rack-mount units with addition of a front panel
  • Link fault detection using LEDs to indicate transmission problems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires