Select Country and Language Canada / French
Changer de pays
MX6-F02 | SIEMON COMPANY

SIEMON COMPANY | MX6-F02 | Copper, Outlet, MAX, UTP, Category 6, RJ45, Flat, White, Punch down, T568A/B

  • Réf. fabricant MX6-F02
  • PART #203950
Category: CATEGORY 6
Color: WHITE
Family: MAX 6
Market Name: VISION
Number of Ports: 1
Sub Family: MX6 JACKS
Termination: 110
Wiring: A/B UNIVERSAL
Description

The MAX 6 module provides performance far exceeding category 6 connecting hardware performance specifications. It also insures backwards compatibility with components and systems of lower performing categories.

Caractéristiques
  • Flexible: can be installed from front or rear of faceplate
  • Rear protective strain relief caps with side or rear entry can be installed onto cable before or after termination
  • Slim design allows jacks to be side-stackable to provide high-density solutions
  • Uses standard 110 single position termination tool
  • Protective doors are available to minimize exposure to dust and other contaminants
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires