Select Country and Language Canada / French
Changer de pays
MXHD-MHD-6EPRO | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | MXHD-MHD-6EPRO | Pro AV/IT Series microflex extra low profile high speed HDMI cable with ethernet, 6ft

  • Réf. fabricant MXHD-MHD-6EPRO
  • PART #509292
Description

Pro AV/IT MicroFlex series high speed HDMI cable with ethernet is our thinnest HDMI cable. Constructed of a micro 36 awg center conductor, the extra-low profile design and un-heard of flexibility make them perfect for use in surface access boxes, equipmen

Caractéristiques
  • Perfect for surface access boxes and other tight spaces
  • State of the Art Flexibility
  • 36 Awg Copper Construction
  • Ethernet Capable
  • 1080p Certified
  • Low Bend Radius
  • Gold Plated Contacts
  • Lifetime Warranty
Applications

Comprehensive Pro AV/IT Series Cables have been trusted by Pro AV and I.T. systems integrators because of their legendary reliability, performance and value. That's why they have been the "go to" cable worldwide for boardrooms, classrooms, data centers, s

Spécifications
  • Performance Grade: Better
  • Connector Type 1: HDMI Male
  • Connector Type 2: HDMI Male
  • Bandwidth or Speed: >10.2Gbps@2 meters
  • Resolution: Up to 4k X 2k
  • Gauge: 36AWG
  • Center Conductor: Tinned Copper
  • Connector Finish: 24K Gold Plated
  • Shielding: Triple Shi
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires