Select Country and Language Canada / French
Changer de pays
N-20AS | AIPHONE

AIPHONE | N-20AS | 20 CALL ADD-ON SELECTOR

  • Réf. fabricant N-20AS
  • PART #274956
Type: ACCESSORIES
Description

The N-20AS is a 20 button add on selector designed to function with the NEM Lamp Memory System (Type C or later). Multiple add on selectors can be added to a master station to allow the system to be tailored to a user's needs.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Spécifications
  • Communication: Push-to-talk, release to listen or VOX with handset Hands-free at substation
  • Power Source: Use PS-2410A for NEM-10/20 and PS-2420UL for NEM-30/40 24V DC, 45W max
  • Wire Type: NE-JA to master: 360' (22AWG) Doors/Subs to masters: Aiphone #822202 or Aiphone #821802
  • Calling: Master to sub: By voice only after pre-tone. Sub to master: Call tone and LED, remaining lit unitl call is answered
  • Communication Output: 500mW max., adjustable. All Call: 6W (10-20), 12W (30-40); Selectively up to 10 subs with TALK: 3W
  • Wiring: Doors/Subs to masters: 2-cond., overall shield; NEW-5 to master: 10-cond., overall shield
  • Distance: Doors/Subs to masters: 420' (22AWG) 1,000' (18AWG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires