Select Country and Language Canada / French
Changer de pays
N-GXE-LC-01 | TRANSITION NETWORKS

TRANSITION NETWORKS | N-GXE-LC-01 | Gigabit Ethernet Network Interface Card (2) 1000BASE-SX 850 nm multimode (LC) [50/125m: 550 m / 1804 ft.]

  • Réf. fabricant N-GXE-LC-01
  • PART #392543
Device Technology: 1000BASE-SX
Device: PC CARDS
Caractéristiques
  • Auto-Negotiation (802.3u)Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link.
  • AutoCrossAutomatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Link Pass ThroughLink Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal.
  • Far End Fault (FEF)A troubleshooting feature that is generally used in conjunction with Link Pass Through to notify both end devices of a loss of link.
  • Automatic Link RestorationTransition Networks's converters will automatically re-establish link in all network conditions.
Spécifications
  • Port One: 10/100BASE-TX (RJ45) [100 m/328 ft.]
  • Port Two: 100BASE-FX 1550nm TX/1310nm RX single fiber single-mode (SC) [20 km/12.4 mi.]
  • 1) E-MCR-05: 12-slot Media Converter Rack
  • 5) Wmbl: Wall Mount Bracket: 4.0" [102 mm]
  • 3) Wmbd: DIN Rail Mount Brket: 5.0" [127 mm]
  • 6) Wmbv: Vertical Wall Mount Bracket: 5.0" [127 mm]
  • 2) Rms19-Sa4-01: 4-slot Media Converter Shelf
  • 4) WMBD-F: Flat DIN Rail Mount Bracket: 3.3" [84 mm]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires