Select Country and Language Canada / French
Changer de pays
N-GXE-POE-XX-01 | TRANSITION NETWORKS

TRANSITION NETWORKS | N-GXE-POE-XX-01 | PCIe Gigabit Ethernet Fiber Network Interface Card with PoE+

  • Réf. fabricant N-GXE-POE-XX-01
  • PART #665044
Device: PC CARDS
Description

The N-GXE-POE-xx-01 Network Interface Card (NIC) provides connectivity to a secure fiber network while also delivering power to a PoE Powered Device (PD), such as a VoIP phone with a copper UTP interface. It fully complies with all IEEE 802.3z and 1000 Base-X standards, providing up to 2000 Mbps full-duplex bandwidth capacity.

Developed to support high-end users, this two-port NIC has one 1000Base-X fiber network interface port and one switched 10/100/1000Base-T port supporting IEEE 802.3at PoE+ power. It is designed to allow a PC to power a VoIP phone, or any other traditional copper Powered Device, over a secure fiber network. Additionally, the NIC also has the ability to provide traffic switching functions between the copper and fiber ports, even when the PC is in a sleep mode.

Combining the functions of PC connectivity and VoIP phone connectivity into one device saves installation time, expense, and the space of having two devices at the desktop. When the VoIP traffic is filtered and prioritized by third-party devices like an Ethernet switch and the IP phone, this PoE NIC will pass all tagged traffic ensuring users experience a high level of quality of service. VLANs and Prioritization can also be configured at the NIC via Transition 's PoE NIC utility software.

Must be a reseller to purchase this product.

Caractéristiques
  • High bandwidth 1000Mbps
  • Supports Full-duplex Mode
  • Supports IEEE 802.3x Full-Duplex Flow Control
  • Supports PCIe x1 bus
  • Compliant with PCIe Rev 2.0 Interface
  • Supports Jumbo Frames
  • Supports High Level VLAN Filtering Function
  • Supports IP headers and TC checksum offload
  • Wake-on-LAN (WOL) power management
  • PXE 2.1 Boot ROM Supported
  • ACPI 1.1
  • Link Status LED for each port
  • Low-profile bracket included
  • Driver Support
  • - Windows 7
  • - Windows 8.1
  • - Windows Server 2003
  • - Windows Server 2008
  • - Winvailable with a fixed LC port or an open SFP port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires