Select Country and Language Canada / French
Changer de pays
N-TGE-SFP-01 | TRANSITION NETWORKS

TRANSITION NETWORKS | N-TGE-SFP-01 | 10 Gigabit Ethernet Fiber Network Interface Card, PCIe Bus 2-Port 10GBase-SR/LR, SFP+ Modules Sold Separately

  • Réf. fabricant N-TGE-SFP-01
  • PART #671660
Description

The N-TGE-SFP-01 is a PCIe bus 2-port 10GBase-SR/LR SFP+ fiber NIC that fully complies with IEEE 802.3ae standards. It provides up to 20 Gbps full-duplex bandwidth capacity to support high-end servers. It is suitable for data center, SMB and Cloud comp uting applications. Two LED indicators (LINK and ACT) on the bracket will help to oversee the board link and activity status.

Caractéristiques
  • High bandwidth 10Gbps network speed
  • Supports IEEE 802.3x Full-Duplex flow control
  • Compliant with PCIe 2.04 interface
  • Supports Jumbo Frame up to 10K bytes
  • Supported transmission distance based on the SFP+ modules and fiber type used
  • Supports IEEE 80ad Link Aggregation (LACP)
  • Supports on-board screening of VLAN tagged Ethernet frames
  • Standard bracket attached, low-profile bracket included
  • RoHS compliance
  • Supports gPXE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires