Select Country and Language Canada / French
Changer de pays
N001-002-BL | TRIPP LITE

TRIPP LITE | N001-002-BL | Cabling for category 5 (Cat5) and 5e (Cat5e) applications

  • Réf. fabricant N001-002-BL
  • PART #641807
Category: CATEGORY 5E
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 2 FT. : 0.61 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Tripp Lite's 2-ft. Blue snagless category 5e (Cat5e) patch cable has 2 snagless RJ45 molded male connectors featuring integral strain relief. The cable is manufactured from PVC 4-pair stranded UTP and is rated for 350MHz/1Gbps communication. All cables are offered in a variety of lengths and colors for all category 5 (Cat5) and 5e cabling needs. Standard, non-snagless category 5e patch cables are also available (N002-Series).

Caractéristiques
  • PVC 4-pair stranded UTP
Applications

Snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation

Spécifications
  • Feature molded connectors with integral strain relief
Infos techniques et normes

Rated for 350MHz/ 1Gbps communication

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires