Select Country and Language Canada / French
Changer de pays
N007-150-GY | TRIPP LITE

TRIPP LITE | N007-150-GY | UV (Ultra Violet) Resistant Gray PVC jacket

  • Réf. fabricant N007-150-GY
  • PART #641964
Category: CATEGORY 5E
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 150 FT. : 45.72 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Tripp Lite's line of Outdoor Rated Cat5e Patch Cables are manufactured with high quality UV (Ultra Violet) resistant PVC cable. With an operating temperature range of -40C to +60C (-40F to +140F), this 150 ft. cable handles a wide range of weather conditions, most importantly, the degrading effects of Ultra Violet rays. Molded, snagless connectors provide a secure connection every time. Cables meet EIA/TIA 568-B.2, and are UL verified to Category 5e.

Caractéristiques
  • Molded, Snagless Connectors
Applications

UL Verified Category 5e

Spécifications
  • EIA/TIA 568-B.2 Compliant
Infos techniques et normes

4pr, Solid Conductors for long distance signal integrity

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires