Select Country and Language Canada / French
Changer de pays
N009-004-R | TRIPP LITE

TRIPP LITE | N009-004-R | Automatic spring retractable cord

  • Réf. fabricant N009-004-R
  • PART #641965
Category: CATEGORY 5E
Connector Type: RJ45 TO RJ45
Lengths: 4 FT. : 1.22 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Tired of carrying all those loose cords around? When you're an on-the-go business person with no time to spare, who wants to carry all those loose laptop cords with you while traveling? Eliminate all those worries with the retractable RJ45 Ethernet Patch Cable. It fits easily in your notebook case or pocket and extends up to 4ft in length and gracefully retracts into a small reel. RJ45 male to male connectors.

Caractéristiques
  • Molded, Snagless Connectors
Applications

Feature molded connectors with integral strain relief

Spécifications
  • Ethernet 802.3 compliant
Infos techniques et normes

4pr, Solid Conductors for long distance signal integrity

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires