Select Country and Language Canada / French
Changer de pays
N024-01K | TRIPP LITE

TRIPP LITE | N024-01K | Designed for premise (in-wall) cabling applications in air ducts and drop ceilings

  • Réf. fabricant N024-01K
  • PART #641972
Category: CATEGORY 5E
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 1000 FT. : 304.8 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Tripp Lite's 1,000-ft. category 5e (Cat5e) solid Gray plenum bulk cable is designed for premise (in-wall) cabling applications in air ducts and drop ceilings. This 24 AWG 4-pair solid cable has a plenum jacket and is rated for 350MHz/1Gbps communication. Transition speed up to 100 Mbps, 10 Mbps, 10base-t and Ethernet systems up to 100 Mbps. Meets most current industry standards including IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801 and ETL (category 5e, draft 11).

Caractéristiques
  • Rated for 350MHz/ 1Gbps communication
Applications

24 AWG 4-pair solid cable with smoke resistant Gray plenum (CMP) jacket

Spécifications
  • Length: 1,000 ft.
Infos techniques et normes

Meets most current industry standards including IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801 and ETL (category 5e draft 11)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires