Select Country and Language Canada / French
Changer de pays
N028-01K-GY | TRIPP LITE

TRIPP LITE | N028-01K-GY | UV Rated jacket prevents drying and cracking

  • Réf. fabricant N028-01K-GY
  • PART #641973
Category: CATEGORY 5E
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 1000 FT. : 304.8 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Tripp Lite's Outdoor Rated UV Resistant PVC Unshielded Cat5e cable is ideal for connecting to outdoor mounted wireless antennas. 4-pair, 24 AWG, solid conductors, handle long distance runs with low attenuation loss. Jacket is sequentially marked every two feet for easy measuring. Operating temperature range of -40C to +60C. UL1666 Riser and CMX Outdoor ratings. 1000-ft. Pull box; 26lbs. shipping weight. For pre-terminated patch cables, please browse "N007-" in the search box.

Caractéristiques
  • Rated for 350MHz/ 1Gbps communication
Applications

1000-ft. Pull-box, length marked every two feet

Spécifications
  • CMX Outdoor rating; Temp range: -40F to +140F
Infos techniques et normes

Meets most current industry standards including IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801 and ETL (category 5e draft 11)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires