Select Country and Language Canada / French
Changer de pays
N050-012 | TRIPP LITE

TRIPP LITE | N050-012 | 12-Port Cat5e Wall Mount Patch Panel 568B, Black

  • Réf. fabricant N050-012
  • PART #419759
Category: CATEGORY 5E
Color: BLACK
Family: 110 BLOCK
Number of Ports: 12
Rack Units: 1
Sub Family: 110 BLOCK
Termination: 110
Wiring: T568B

Tripp Lite's Cat5e wall-mount patch panel guarantees compatibility with all networks. Color coded for both EIA/TIA 568a & 568b installations. Panel comes with 110-type termination blocks. This 12" panel effortlessly mounts to a wall or desk with two "C" brackets. Mounting bracket is provided.

  • Easy wallmounting with included 89B bracket
  • 12 Cat5e Rated Jacks
  • 110 Punch down on rear of panel
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
  • UL approved
  • Ports clearly numbered both on front and back
  • Labels on front enable each port to be named
  • Color coded label on back offers both EIA/TIA 568A & 568B wiring
  • Metal frame
  • EIA/TIA 2/32 spacing
  • Includes mounting bracket
  • Wallmount Cat 5e Patch Panel
  • Unit Dimensions (HxWxD): 3.3 Inch x 10 Inch x 1.9 Inch (Dimensions With 89B Bracket) (8.38 cm x 25.4 cm x 4.83 cm)
  • Connector A: 110-Type Terminal (x12)
  • Connector B: RJ45 Female (x12)
  • Number Of Ports: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires