Select Country and Language Canada / French
Changer de pays
N052-048 | TRIPP LITE

TRIPP LITE | N052-048 | 48-Port Cat5e Patch Panel 568B, 2U, Black

  • Réf. fabricant N052-048
  • PART #342888
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 48
Rack Units: 2
Termination: 110
Wiring: T568B
Description

Tripp Lite's Enhanced Category 5 Patch Panels offer you all the functionality and compatibility as any name brand. Each panel comes with 110-type termination, while meeting and exceeding EIA/TIA TSB-40 Cat5e connecting hardware specifications. Color coded for both EIA/TIA 568A & 568B installations. 48 ports ensure a wide range of plug-n-play options. The clear numbering on both the front and back of each panel gives you a quick and easy way to identify cable runs and the high density 19in panel design will save you valuable space in on the rack.

Caractéristiques
  • 19-in. rackmount ready, 2U Height (3.50in)
  • EIA/TIA 2/32 spacing
  • 110 type punchdown termination
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
  • Cat5e
  • UL approved
  • Ports clearly numbered both on front and back
  • Labels on front enable each port to be named
  • Color coded label on back offers both EIA/TIA 568A & 568B wiring
  • Metal frame
  • EIA/TIA 2/32 spacing
Spécifications
  • 2U Rackmount Cat 5e 110 Patch Panel
  • Connector A: 110-Type Terminal (x48)
  • Connector B: RJ45 Female (x48)
  • KVM Connector 1: RJ45 Female (x12)
  • KVM Connector 2: RJ45 Female (x12)
  • Number Of Ports: 48
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires