Select Country and Language Canada / French
Changer de pays
N060-004 | TRIPP LITE

TRIPP LITE | N060-004 | 4U height (7.0"), 6inch depth

  • Réf. fabricant N060-004
  • PART #641985
Filler Panel Rack Units: 4U
Type: MOUNTING RAILS/HARDWARE
Description

Tripp Lite's heavy duty 14-gauge steel, 4U (7.0") wall mount patch panel bracket, is the ideal alternative to a full size rack. Standard EIA 19-inch width allows installation of any 19inch patch panel. Laser cut metal ( not punched ) keeps all edges smooth, greatly reducing the possibility of injury, and, wear on cable jackets. Universal mounting for right or left hinging. Keyholes are spaced 16inches for mounting on wall studs. Stamped, horizontal reinforcement ribs allow for greater sturdiness and stability, and allow the addition of a rear cutout for feeding cable through a wall opening. Smooth, glossy black finish.

Caractéristiques
  • Rear cut-out for through the wall cabling
Applications

Universal left or right hinge mounting

Spécifications
  • 16 -inch center mounting
Infos techniques et normes

Standard EIA 19inch width accepts any manufacturers EIA compliant patch panel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires