Select Country and Language Canada / French
Changer de pays
N105-007-GY | TRIPP LITE

TRIPP LITE | N105-007-GY | Provides EMI/RFI shielding in Ethernet networks

  • Réf. fabricant N105-007-GY
  • PART #641986
Category: CATEGORY 5E
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 7 FT. : 2.13 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Protect your high-speed network from noise and electromagnetic interference with Tripp Lite's 7-ft. gray, Category 5e (Cat5e) Shielded patch cable. This cable features 2 shielded RJ45 gold molded male connectors with integral strain relief. The cable is manufactured from PVC, 4-pair, stranded shielded twisted pair, and is rated for 350MHz/1Gbps communication.

Caractéristiques
  • Rear cut-out for through the wall cabling
Applications

Molded boot for extra strain-relief and durability

Spécifications
  • 4-pair 24 AWG Stranded STP with drain wire
Infos techniques et normes

Standard EIA 19inch width accepts any manufacturers EIA compliant patch panel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires