Select Country and Language Canada / French
Changer de pays
N16WNSPM3TB | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | N16WNSPM3TB | 16-channel NS Plug & Play Wall Mount Network Video Recorder with Built-in PoE, Monitor, Digital Deterrent, 3 TB of Storage

  • Réf. fabricant N16WNSPM3TB
  • PART #538664
Mounting Type: WALL
Type: DVR/NVR MOUNT
Description

Must be a reseller to purchase this product

Caractéristiques
  • Plug & Play feature with Speco's OnSIP/VIP cameras
  • ONVIF support*
  • Dual network ports for isolating IP camera network traffic and remote network
  • Supports all H.264 compression profiles (baseline, main and high)
  • A patented DVR solution that easily mounts in equipment
  • closets or electrical rooms for covert installations
  • Network video recorder with free DDNS server
  • Easy and simple graphical user interface
  • Built-in 7 in. monitor for viewing and control at the DVR
  • Digital Deterrent for triggering audio message via motion detection or sensor
  • 2-way audio communication
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires