Select Country and Language Canada / French
Changer de pays
N170126G010 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | N170126G010 | Air Conditioner, 1000 BTU 230V 50 60 Hz, Size/Dims: 17.64X12.00X8.40, Material: Steel, Finish: Lt Gray

  • Réf. fabricant N170126G010
  • PART #646401
Material: STEEL (MILD)
Caractéristiques
  • Narrow design accommodates 12-in. deep cabinets
  • R134a earth-friendly refrigerants
  • Models for 115, 230 and 400/460 V AC power input
  • UL Listed to save customers time and money with agency approvals
  • Attractive industrial design with minimal use of visib fasteners
  • Reliable mechanical thermostat is located behind the cover of the unit; Air Conditioner models include digital display on ambient side
  • Galvanized sheet-metal cover for rugged factory environments
  • Easy-mount flanges for simple installation
  • t-out adapter options for enclosures with GENESIS air conditioners enable users to easily transition to the new unit
  • Dust-resistant condenser coil allows the unit to be run filterless in most applications
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • Mounting hardware, gaskets and user manual furnished with the unit
  • Every unit functionally tested before shipping
  • Standard Indoor Air Conditioner models also include:
  • Active condensate management
  • Power-off ry for door switch and other system requirements
  • Malfunction switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires