Select Country and Language Canada / French
Changer de pays
N201-001-BL | TRIPP LITE

TRIPP LITE | N201-001-BL | Premium cabling for category 6, category 5e and category 5 applications

  • Réf. fabricant N201-001-BL
  • PART #641996
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 1 FT. : 0.3 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

With Tripp Lite's new Category 6 snagless molded patch cables you can stay ahead of the game by distributing data, voice and video at higher speeds. These cables deliver stable performance up to 550MHz. Each comes UL verified and meets EIA/TIA Cat6 TIA/EIA-568-B-2.1 draft 9 standards. Constructed with high-quality copper wire and a staggered-pin plug design, near-end crosstalk levels are kept to a minimum. Designed for use in Category 6, Category 5e and Category 5 applications. Cat6 cables are available in a variety of colors with a snagless boot preventing cable snags.

Caractéristiques
  • High-quality copper wire and a staggered-pin plug design to keep near-end crosstalk levels to a minimum
Applications

# Drastically reduce impedance and structural return loss compared to standard 100MHz wire

Spécifications
  • Length: 1-ft./Color: blue/Connectors: RJ45 male
Infos techniques et normes

Feature molded connectors with integral strain relief

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires