Select Country and Language Canada / French
Changer de pays
N201-025-BL-FL | TRIPP LITE

TRIPP LITE | N201-025-BL-FL | Thin, Flat flexible cable for confined spaces

  • Réf. fabricant N201-025-BL-FL
  • PART #642083
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 25 FT. : 7.62 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Tripp Lite's high performance Flat Cat6 gigabit Ethernet patch cables are perfect for connecting your PC to a network in areas where space is tight. With all the reliability and performance of a standard Cat 6 patch cable, this 1.2mm thick cable is ideal for under-carpet, baseboard, etc, applications. Can be used in Cat5e installations as well. Cables comply with EIA/TIA 568 specifications and are UL rated. Flat design reduces NEXT( Near end crosstalk).

Caractéristiques
  • High-quality copper wire and a staggered-pin plug design to keep near-end crosstalk levels to a minimum
Applications

Feature molded connectors with integral strain relief

Spécifications
  • High-quality copper wire and a shortened body plug design
Infos techniques et normes

Feature molded connectors with integral strain relief

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires