Select Country and Language Canada / French
Changer de pays
N201-100-GY-P | TRIPP LITE

TRIPP LITE | N201-100-GY-P | CMP plenum-rated, pre-terminated Cat6 patch cable

  • Réf. fabricant N201-100-GY-P
  • PART #642103
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 100 FT. : 30.48 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Tripp Lite's plenum-rated Cat6 patch cables are perfect for those long runs that require CMP rated cable in ceilings, walls, ducts, etc. Made with solid conductor cable, attenuation losses are greatly reduced over that of stranded conductor patch cables. Cables are pre-terminated with Cat6-rated staggered RJ45 plugs, and pliable snagless boots protect the RJ45 clip during pulls through tight locations. Cables are fully tested on Fluke test equipment to ensure cables meet or exceed Category 6 requirements.

Caractéristiques
  • Feature molded connectors with integral strain relief
Applications

High-quality copper wire and a staggered-pin plug design to keep near-end crosstalk levels to a minimum

Spécifications
  • Cat6 rated "staggered" RJ45 plugs for greatly reduced NEXT
Infos techniques et normes

Snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires