Select Country and Language Canada / French
Changer de pays
N202-075-BL | TRIPP LITE

TRIPP LITE | N202-075-BL | 75ft Blue Cat6 Solid Conductor patch cable

  • Réf. fabricant N202-075-BL
  • PART #642108
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 75 FT. : 22.86 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Tripp Lite Solid Conductor 4-pair Cat6 patch cables are ideal for long Ethernet patch cable runs, as well as for use with Tripp Lite's HDMI over Cat6 Audio/Video products. Solid conductor wire has a lower DC resistance, allowing signals to run farther and stronger than stranded conductor patch cables. Unique, snagless boot protects the RJ45 locking tab during cable pulls, yet easily disconnects from attached equipment.

Caractéristiques
  • High-quality copper wire and a shortened body plug design
Applications

Drastically reduce impedance and structural return loss compared to Stranded Conductor patch cables

Spécifications
  • Solid Conductor 4 Pair Cable for long distance patch runs
Infos techniques et normes

Snagless boots protect the locking tabs on the RJ45 connectors from being damaged during installation

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires