Select Country and Language Canada / French
Changer de pays
N222-01K-BL | TRIPP LITE

TRIPP LITE | N222-01K-BL | Designed for premise (in-wall) cabling applications

  • Réf. fabricant N222-01K-BL
  • PART #642128
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 1000 FT. : 304.8 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

With Tripp Lite's new category 6 bulk solid PVC cable you can stay ahead of the game with use of this high-speed cabling to distribute data voice and video. These cables deliver stable performance up to 550MHz. Each comes UL verified meets EIA/TIA, Cat6, TIA/EIA 568-b-2.1 draft 9 standards. Constructed with high-quality copper wire, near-end crosstalk levels are kept to a minimum. This 1000', Reel-in-a-Box, solid PVC cable makes industrial runs a snap. Cat6 patch cables are available in a variety of colors and sizes.

Caractéristiques
  • Snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation
Applications

Drastically reduce impedance and structural return loss compared to standard 100MHz wire

Spécifications
  • Premium cabling for category 6, category 5e and category 5 applications
Infos techniques et normes

PVC 4-pair stranded UTP

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires