Select Country and Language Canada / French
Changer de pays
N224-01K-GY | TRIPP LITE

TRIPP LITE | N224-01K-GY | Designed for premise (in-wall) cabling applications in air ducts and drop ceilings

  • Réf. fabricant N224-01K-GY
  • PART #642130
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 1000 FT. : 304.8 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

With Tripp Lite's Category 6 Plenum Rated Bulk cable, you can stay ahead of the game by using this high-speed cabling to distribute data, voice and video. This Plenum rated cable is designed for premise (in-wall) cabling applications in air ducts and drop ceilings. Constructed with high-quality copper wire, near-end crosstalk levels are kept to a minimum. This 1,000ft. spool of bulk solid plenum cable makes industrial runs a snap for the do-it-yourself cable guy. General Cat6 patch cables are available in a variety of colors and sizes.

Caractéristiques
  • High-quality copper wire
Applications

24 AWG 4-pair solid cable with Gray Plenum ( CMP ) jacket

Spécifications
  • Color: Gray / Length: 1000-ft.
Infos techniques et normes

Length: 1000-ft. Color: gray

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires