Select Country and Language Canada / French
Changer de pays
N238-001-YW | TRIPP LITE

TRIPP LITE | N238-001-YW | Use in Cat6 or Cat5e installations

  • Réf. fabricant N238-001-YW
  • PART #642139
Type: COPPER - OTHER
Description

Tripp Lite's Cat6/Cat5e 110 Style Punch Down Keystone Jacks provide maximum flexibility for any UTP Ethernet environment. Ideal for Cat5e cabling environments, the jack also meets UL-certified ANSI/TIA/EIA-568-B.2-1 Permanent Link/Channel Identification Test for Category 6 cabling installations. The uniquely patterned printed circuit board construction is designed to meet CAT6 250Mhz performance, and is fully compliant with EIA/TIA CAT6 connecting hardware specifications. With its compact casing, it fits into any conventional face plate, outlet box, or panel. It also features dual-color coded labeling made for both 568A & 568B (258A) wiring schemes.

Caractéristiques
  • UL-certified ANSI/TIA/EIA-568-B.2-1 Permanent Link/Channel Identification Test
Applications

Compact casing fits into any conventional face plate, outlet box, or panel

Spécifications
  • Dual-color coded labeling made for both 568A & 568B (258A) wiring schemes
Infos techniques et normes

Uniquely patterned, printed circuit board designed to meet Cat6 performances

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires