Select Country and Language Canada / French
Changer de pays
N250-024-LP | TRIPP LITE

TRIPP LITE | N250-024-LP | 24-port Feed-through panel for Cat6 or Cat5e networks

  • Réf. fabricant N250-024-LP
  • PART #642141
Number of Ports: 24
Rack Units: 1
Termination: RJ45
Description

Tripp Lite's N250-024-LP, Cat6 Feed-Through Low Profile patch panel, makes cable patching quick and easy, by simply plugging Cat6 patch cables into either side of the Cat6 couplers. Ninety degree angles on the couplers allows for low profile mounting to a wall with included stand-off brackets. Cables feed into the front of the panel, and corresponding patch cables exit Up, Down, Left, or Right, depending on the mounting position. Patented printed circuit board design within the coupler exceeds NEXT requirements for Cat6 component testing, assuring Gigabit+ speeds.

Caractéristiques
  • Labels on front enable each port to be named.
Applications

Ninety degree coupler allows a multitude of mounting angle options

Spécifications
  • 19" Wide by 1.75" (1U) High x 1.42" deep
Infos techniques et normes

Color-coded label on back offers both EIA/TIA 568A & 568B wiring

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires