Select Country and Language Canada / French
Changer de pays
N252-024-HU | TRIPP LITE

TRIPP LITE | N252-024-HU | Unique 0.5U Height

  • Réf. fabricant N252-024-HU
  • PART #642143
Number of Ports: 24
Termination: 110
Description

Tripp Lite N252-024-HU Cat6 patch panel frees up valuable rack space by condensing 24 RJ45 ports into a Half-U panel. This unique panel features built-in strain relief bar, allowing cables to be wire-tied ( 24 ties included ) to the bar, taking stress off the 110 punchdown connector. Tripp Lite's Category 6 Patch Panels offer you all the functionality and compatibility as any name brand. Each panel comes with 110-type termination, while meeting and exceeding EIA/TIA TSB-40 Cat6 connecting hardware specifications. Color coded for both EIA/TIA 568A & 568B installations. 24 ports ensure a wide range of plug-n-play options. The clear numbering on both the front and back of each panel gives you a quick and easy way to identify cable runs.

Caractéristiques
  • Metal frame
Applications

Ports clearly numbered both on front and back

Spécifications
  • UL approved
Infos techniques et normes

EIA/TIA 2/32 spacing

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires