Select Country and Language Canada / French
Changer de pays
N252-048 | TRIPP LITE

TRIPP LITE | N252-048 | Cat6

  • Réf. fabricant N252-048
  • PART #642144
Number of Ports: 48
Rack Units: 2
Termination: RJ45

Tripp Lite's Category 6 Patch Panels offer you all the functionality and compatibility as any name brand. Each panel comes with 110-type termination, while meeting and exceeding EIA/TIA TSB-40 Category 6 connecting hardware specifications. Color coded for both EIA/TIA 568A & 568B installations. 48 ports ensure a wide range of plug-n-play options. The clear numbering on both the front and back of each panel gives you a quick and easy way to identify cable runs and the high density 19in wide, 2U High, panel design will save you valuable space in on the rack.

  • Built-in strain relief bar

Labels on front enable each port to be named

  • Ports clearly numbered both on front and back
Infos techniques et normes

Color coded label on back offers both EIA/TIA 568A & 568B wiring

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires