Select Country and Language Canada / French
Changer de pays
N261-025-AQ | TRIPP LITE

TRIPP LITE | N261-025-AQ | 25ft 10Gig over copper patch cable

  • Réf. fabricant N261-025-AQ
  • PART #642150
Category: CATEGORY 6A
Connector Type: RJ45 TO RJ45
Lengths: 25 FT. : 7.62 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Tripp Lite introduces its 10Gig Cat6a Augmented Aqua Patch cables. Cat6a is the next generation of UTP Ethernet, allowing 10Gbps over 4-pair copper, up to 100 meters. The aqua blue color signifies that it is part of the 10Gig cabling family, along with our Aqua 10Gig Fiber Patch Cables. Each Cat6a cable is individually tested and certified on Fluke test equipment, and the test results are available upon request. Snag-free strain relief boot provides the most secure and accurate connections.

Caractéristiques
  • Backward compatible with all previous 10BaseT generations
Applications

Supports IEEE 802.3af and is DTE power compliant

Spécifications
  • ETL/UL Verified
Infos techniques et normes

New Cat6 RJ45 plug improves NEXT performance to 650Mhz

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires