Select Country and Language Canada / French
Changer de pays
N280-03M-BK | TRIPP LITE

TRIPP LITE | N280-03M-BK | 3 m. (10 ft.) Black 30Awg SFP+ High Speed Passive Copper 10Gbps Cable

  • Réf. fabricant N280-03M-BK
  • PART #642161
Color: BLACK
Lengths: 3 M : 9.84 FT.
Description

Tripp Lite's Small Form Factor Pluggable ( SFP+ ) passive copper cables are a high performance connectivity solution supporting 10Gbps Ethernet and Fiber Channel applications. Constructed with 24AWG to 30AWG (depending on length), 100ohm Twin axial cab le, Tripp Lite cables exceed the specs on most OEM cables, at a fraction of the cost. SFP+ cables were developed as cost effective, low power alternatives to fiber optic cables, in high speed interconnect applications, such as network storage and enter prise networking. See "Features" tab for additional compatibility information.

Caractéristiques
  • 100ohm Twinaxial cable, Diecast metal shells, pull-to-release latching
Applications

Use in 10Gbps Ethernet and Fiber Channel applications

Spécifications
  • Equivalent to Cisco SFP-H10GB-CU1-5M (See the Support tab on this web page for additional cross references)
Infos techniques et normes

Support for 1x, 2x, 4x and 8x Fiber Channel data rates

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires