Select Country and Language Canada / French
Changer de pays
N282-02M-BK | TRIPP LITE

TRIPP LITE | N282-02M-BK | 2 Meter QSFP+ tp QSFP+ 40Gb Passive DAC Copper Infiniband cable

  • Réf. fabricant N282-02M-BK
  • PART #642169
Description

Tripp Lite's 2m QSFP+ (QSFP Plus) 40GBASE-CR4 / 802.3ba qualified passive copper cable provides next generation performance by combining four 10 Gb/s SFP+ channels into one affordable high-density package. Our QSFP+ cables integrate a new 40G Ethernet- optimized (40GbE) 38-position "board-as-connector" design, with zinc die-cast backshells for superior EMI resistance, minimal insertion loss, and improved cross-talk performance. Cable features 8-pair wire technology optimized for bandwidth-intense app lications including 40-Gigabit Ethernet (40GBASE-CR4), 6G SAS, Fiber Channel and SONET. Flexible 24 AWG conductors maintain a smooth, high-frequency response (20 GHz). Each 2m (6.56-ft) length QSFP+ cable goes through a rigorous assembly and test proce dure aimed at eliminating unnecessary signal loss. Our cables are fully compliant to the QSFP+ MSA and SFF-8436 architecture for guaranteed compatibility with all QSFP and QSFP+ ports.

Caractéristiques
  • Up to 10.3125 Gbps transfer rate per channel ( 40Gb aggregate )
Applications

QSFP+ to QSFP+ 30AWG SFF-8436 compliant cable and connector

Spécifications
  • SDR, DDR, and QDR Compatible
Infos techniques et normes

Multi-platform support for 40Gb, SAS, Fiber Channel, and SONET

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires