Select Country and Language Canada / French
Changer de pays
N458-001-9 | TRIPP LITE

TRIPP LITE | N458-001-9 | Save money by utilizing older, existing fiber ST or SC cables with new LC installations

  • Réf. fabricant N458-001-9
  • PART #642299
Connector Type: LC - SC
Fiber Type: OS1
Length: 1 FT. : 0.3 M
Number of Fibers: 2 FIBER
Type: MODULES
Description

Tripp Lite's N458-001-9, 8.3/125 micron, LC/SC, Male-to-Female Fiber adapter cable allows you to utilize older installed SC fiber cables when upgrading to newer switches using LC type SFP or GBIC transceivers. Simply plug the LC male end into the new switch, and plug your existing SC cables into the Female SC ends. No need to scrap your existing fiber cable plant with all new cables. For installations utilizing 50/125 micron cable, see N458-001-50, or 62.5/125, see N458-001-62.

Applications

Includes optional rear-mounting cable management bracket for proper routing of cabling

Spécifications
  • Cassettes come in multiple variations, allowing you to connect different generations of equipment (10Gb, 40Gb, 100/120Gb), and giving you the flexibility to adapt as your technology changes.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires