Select Country and Language Canada / French
Changer de pays
N482-2M24-6M12 | TRIPP LITE

TRIPP LITE | N482-2M24-6M12 | High Density Fiber Cassette for use with Tripp Lite N482-01U and N482-02U High Density Fiber Enclosure Panels

  • Réf. fabricant N482-2M24-6M12
  • PART #642304
Connector Type: MPO - MPO
Number of Fibers: 36 FIBER
Type: MODULES
Description

Tripp Lite's N482-2M24-6M12 is a High Density 100/120Gb to 40Gb Breakout Cassette, with (x2) 24-Fiber MTP/MPO connections to (x6) 12-Fiber MTP/MPO connections. For use with Tripp Lite's N482-01U and N482-02U High Density Fiber Enclosure Panels; up to 5 cassettes per N482-01U, or up to 14 cassettes per N482-02U. Installation is simple, with the cassette being easily installed or removed using push / pull tabs to lock or unlock it from the panel; no tools required. Furthermore, each cassette features factory terminated connectors that reduce the time and labor required of field connector terminations. Max insertion loss of 0.35 dB. Constructed of heavy-duty steel housing.

Caractéristiques
  • Complies with IEEE 802.3ae (10GbE) and ANSI T11.2 (Fiber Channel) requirements
Applications

Factory terminated connectors reduce the time and labor required of field connector terminations

Spécifications
  • Installation is simple, with the cassette being easily installed or removed using push / pull tabs to lock or unlock it from the panel; no tools required.
Infos techniques et normes

Max insertion loss of 0.35 dB falls well under the IEEE 802.3ae maximum channel loss spec of <25 dB

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires