Select Country and Language Canada / French
Changer de pays
N518-03M | TRIPP LITE

TRIPP LITE | N518-03M | Constructed with 50/125 micron cable

  • Réf. fabricant N518-03M
  • PART #642326
Connector Type: LC - ST COMPATIBLE
Fiber Type: OM2
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

Tripp Lite's 3-meter ( 10ft ) multimode duplex fiber optic LC/ST patch cable is manufactured from 50/125 zipcord fiber. The cable has LC connectors on one end, and ST connectors on the other. It has a PVC jacket and is FDDI and OFNR rated. Duplex multi mode fiber is most commonly used in fiber and Fiber Channel applications. It is backward compatible with 62.5 micron fiber and built-in headroom for future applications. The cable provides higher bandwidth optimized for Gigabit and 10Gbps networks.

Caractéristiques
  • Higher bandwidth optimized for gigabit and 10Gbps networks
Applications

LC male to ST male connectors

Spécifications
  • Use on fiber and fiber channel installations
Infos techniques et normes

Backward compatible with 62.5 micron fiber

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires