Select Country and Language Canada / French
Changer de pays
N8222BV | PANDUIT

PANDUIT | N8222BV | Net-Access N-Type Cabinet Frame, Top Panel, Dual Hinge Perforated Front Doors, Solid Single Hinge Rear Doors, Solid Side Panels, Vertical Blanking Panels, 42U Cable Management, 78.8 in H x 31.5 in W x 48 in D, Black

  • Réf. fabricant N8222BV
  • PART #548083
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1200MM
Overall Height: 79.8"
Overall Width: 31.5"
Rack Units: 42U
Rail Style: TAPPED
Type: FREE-STANDING
Description

Net-Access(TM) N-Type Cabinet frame with top panel. 1 set of vertical blanking panels and front and rear floor seals. Tapped equipment rails (12-24). Dual hinge perforated front door opens to the left or right. Solid single hinge rear doors. Vertical B lanking Panels. Solid side panels (2). 42 RU cable management on front and rear of front posts. Dimensions: 78.8"H x 31.5"W x 48.0"D (2000mm x 800mm x 1219mm). Color: Black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires