Select Country and Language Canada / French
Changer de pays
N8522BT | PANDUIT

PANDUIT | N8522BT | Net-Access N-Type Cabinet Frame, Integrated Top of Cabinet Cable Pathway, Dual Hinge Perforated Front Doors, Split Perforated Rear Doors, Cable Management, 85 in H x 31.5 in W x 48 in D, Black

  • Réf. fabricant N8522BT
  • PART #543901
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1200MM
Overall Height: 84"
Overall Width: 800MM
Rack Units: 45U
Rail Style: TAPPED
Type: FREE-STANDING
Description

Net-Access(TM) N-Type Cabinet frame with Integrated Top of Cabinet Cable Pathway. Tapped #12-24 rails. Dual hinge perforated front door opens to the left or right. Split perforated rear doors open in the middle to minimize door swing footprint. Solid s ide panels (2). Two sets of #12-24 tapped equipment mounting rails. 45 RU cable management on front and rear of front posts. Dimensions: 84.0"H x 31.5"W x 48.0"D (2134mm x 800mm x 1219mm). Color: Black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires