Select Country and Language Canada / French
Changer de pays
N9632I28T | HIKVISION

HIKVISION | N9632I28T | Network Video Recorder, 2U Chassis, 32-Channel, H.264/H.264+/H.265/MPEG4, 320/256 Mbps In/Out Bandwidth, 100 to 240 Volt AC at 50 to 60 Hertz, 200 Watt PoE/30 Watt, 28 TB

  • Réf. fabricant N9632I28T | DS-9632NI-I8-28TB
  • PART #674797
Audio: NO
Type: NVR
Description

Must be a reseller to purchase this product.

Caractéristiques
  • H.265, H.264+, H.264, MPEG4 Video Formats
  • upto 12 Megapixels Resolution Recording
  • Synchronous 2-Channel HDMI, 2-Channel VGA and HDMI1 4 K (3840 X 2160) Resolution
  • Connect upto 32/64 IP Cameras with 320 Mbps Incoming Bandwidth
  • upto 8 SATA HDD and 1 eSA Interface for Record and Backup
  • Redundant Power Supply to Improve System Stability
  • HDD Hot-Swap with Configurable Raid 0, Raid 1, Raid 5, Raid 10
  • VCA Detection Alarm and VCA Search
  • RS-485 Control Hikvision-C and Pelco D/P Protocol
  • Instant Camera Pback During Multi-Channel Live View
  • 16-Channel Synchronous Playback
  • Reverse Playback for Multi-Channels
  • Smart Search and Playback for Efficiency
  • Customization of Tags, Searching, and Playing Back by Tags
  • Alarm I/O, 16/4
  • HDD Quota and Group Managemehird Party Network Cameras Supported
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires